Beli jual beli hoist crane di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ACIS Digital Crane Scale CR SeriesDeskripsi:-Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
- Kennedy Folding Mobile CraneDeskripsi:Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)atribut:
- Maximum Lifting Height at Maximum Jib Extension: 2004mm
- Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
- Product Number: FMC001
- Weight Each: 91kg
- Maximum Lifting Height at Maximum Jib Extension (mm): 2004
- Maximum Load Capacity (kg): 1000
- Maximum Width of Frame (mm): 1000
- Overall Clearance Height (mm): 1555
- Part Number: KEN9413670K
- Weight Each (Kg): 91
- TOYO Hoist Electric Chain Hoist KD Seriesatribut:
- Power Supply (V-Hz): 380-50
- ED Rate (%): 40
- Phase: 3 Phase
- H.H.H. Pipe Jib CraneDeskripsi:-A lightweight jib crane that uses a pipe as the rail for the trolley.-A wall-mounted type that rotates 180°.-Equipped with a pipe trolley.-Wall/pillar-mounted type.atribut:
- Rated Load: 0.15t
- Arm Length: 1.0m
- Pillar Mounting Portion Turning Angle: 180degree
- SUPER TOOL Free CraneDeskripsi:-An optimal system can be structured with free designs that suit the place of installation and the situation of the work involved.-Supports setups where the traveling rails are not parallel. (Installation to match the form of the building is possible.)-A curved traveling rail can also be installed. (supports non-linear tasks)-As commercially available steel H-beams (or I-beams) are used as the rail, the system is extremely low cost and can even be easily installed using existing ceiling joists. (It can also be moved after installation.)-The free crane moves lightly and smoothly and can be combined with an electric chain hoist, etc. to realize three-dimensional and simultaneous operation. -Use one for every 1.5m of the length of the traveling rail or traversing rail.atribut:
- Applicable Rail Width: 75, 100, 125mm
- Lifting Height: Any
- Elephant Lever Hoist (Katrol)Deskripsi:-A single-operation free rotation system has been employed to improve operability.-A rustproofing treatment has been applied around the brake to prevent biting.-The tip of the hook has been shortened, making the slinging wires, etc. less likely to come ofatribut:
- Rated Load: 3.2t
- Standard Lift: 1.5m
- Min Distance Between Hooks: 420mm
- Lever Length (mm): 360
- King Power (Hoist) Mini Hoistatribut:
- Motor Voltage (V): 220
- King Power (Hoist) Electric Hoistatribut:
- Lifting Capacity (kg): 2000
- Sling Length (m): 100
- Sling Diameter (mm): 8
- Motor Voltage (V): 380
- Phase: 3 Phase
- Power (W): 1800
- Speed (m/minute): 14
- Elephant Beta Type Electric Chain Hoist (Single-Speed Type)atribut:
- Power Cord Length (m): 3
- Finishing Material: Load Chain: Class V Surface Cured Chain
- Minimum Distance Between Hooks (mm): 280
- Time Rating (minute): 25
- TRUSCO Lever Hoist (Automatic Idling)Deskripsi:Use:Track tie-down, centering of the building site, installation and moving of heavy items like machine, clay pipe, hume pipe set, work in narrow places such as shipbuilding and mining.
- Elephant Small and Light Chain HoistDeskripsi:-Standardly equipped with a surface hardened strong load chain approved by a German safety review organization.-With a compact and lightweight design, how light it is makes it convenient to carry around.-Biting during hoisting is prevented to improve oper
- CAS Crane ScaleDeskripsi:The CAS IE-1700 Crane Scale is a light weight, portable and easy to use crane scale. Equipped with a wireless remote control function which makes operation more efficient and safe. Use in recycling or any other light industrial applications.
Daftar Harga jual beli hoist crane Terbaru January 2026
| TRUSCO Parts for Lever Hoist | Rp85.900 |
| ULTRA Hoist Lever Block | Rp1.199.900 |
| ACIS Digital Crane Scale CR Series | Rp1.999.900 |
| Elephant Lever Hoist | Rp1.699.900 |
| Kennedy Folding Mobile Crane | Rp39.999.900 |
| TOYO Hoist Electric Chain Hoist KD Series | Rp21.999.900 |
| H.H.H. Pipe Jib Crane | Rp16.999.900 |
| SUPER TOOL Free Crane | Rp569.900 |
| Elephant Lever Hoist (Katrol) | Rp9.699.900 |
| ULTRA Hoist Plain Trolley | Rp669.900 |
Data diperbarui pada 03/01/2026 (Harga belum termasuk PPN)



























































































































































/P102795792-1.jpg)

%20Mini%20Hoist/fbP107340551-1.jpg)
%20Electric%20Hoist/ebP107340515-1.jpg)
/m5P105401797-1.jpg)
/koP104969744-1.jpg)
/P101501758-1.jpg)
/P101000492-1.jpg)